Shop All Valves
Acorn Controls
Reset Valve
Mfr # 2563-130-002
Zoro # G3087996
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.8 in x 1.6 in x 3.5 in
- Fits Brand Acorn
- For Use With Toilets and Combination Lavatory and Toilet Flood Trols
- Includes Flood-Trol Reset Valve, Nylon Tee And Compression Nuts
Product Information
- Brand Acorn Controls
- MFR # 2563-130-002
- Zoro # G3087996
- UPC # 883232405276
- Country of Origin Mexico
- Category Valves
Dimensions
Size | 0.8 in x 1.6 in x 3.5 in |
Details
Fits Brand | Acorn |
For Use With | Toilets and Combination Lavatory and Toilet Flood Trols |
Item | Reset Valve |
Includes | Flood-Trol Reset Valve, Nylon Tee And Compression Nuts |
Description
Reset Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Hose Repair Parts (M922367-007220A)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- ABB Carlon 2-1/2 In. Schedule 40 90 Deg PVC Elbow (UA9FKUPC)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-100-002)
- ACORN CONTROLS Plastic Valve Assembly (2590-051-001)
- ACORN CONTROLS Valve Body Assembly, .5 gpm, Hot and Cold (2590-204-001)
- ACORN CONTROLS Valve Assembly with Extended Stem (2432-020-002)
- ACORN CONTROLS Valve Body (2570-025-000)
- ACORN CONTROLS Plastic Valve Assembly (2570-105-001)
- KOHLER Valve, CW Close, Replacement (30395-RP)
- Acorn Controls Plumbing Parts & Accessories