Shop All Valve Parts
Acorn Controls
Replacement Cartridge
Mfr # 7800-175-001
Zoro # G7882080
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SV16
- Compliance Lead Free
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Replacement Cartridge
- Product Type Valve Repair Kit
Product Information
- Brand Acorn Controls
- MFR # 7800-175-001
- Zoro # G7882080
- UPC # 883232487180
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | SV16 |
Compliance | Lead Free |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Replacement Cartridge |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | SV16 |
Operating Temperature - Minimum | 85 Degrees F |
Operating Temperature - Maximum | 115 Degrees F |
Material | Multiple Components |
Compatible with Brand | Controls |
Compatible with Series | SV16 |
Valve Type | Mixing Valves |
For Use with Mfr. Model Number | SV16 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Replacement Cartridge, Compatible with Series SV16, Material Multiple Components, Operating Temperature - Maximum 115 Degrees F, Operating Temperature - Minimum 85 Degrees F, Compatible with Manufacturer Model Number SV16, Compatible with Grainger Part Number 38VC72, Compatible with Brand Controls, Valve Type Mixing Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4 X 4 Xh Blk Steel CW Nipple (0330519802)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- PARKER Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Almond) (1236AD / 13003)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- CAMPBELL MFG 0-100 Brady Test Gauge (BPGIND CS-NL)
- Acorn Controls Valve Parts