Shop All Valve Parts
Acorn Controls
Rebuild Kit, Lead Free
Mfr # 7803-502-001
Zoro # G7882010
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ST7069
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Hex Nut, O-Ring, Stem, Valve Bonnet
- Compliance Lead Free
- Product Type Rebuild Kit
Product Information
- Brand Acorn Controls
- MFR # 7803-502-001
- Zoro # G7882010
- UPC # 883232487258
- Country of Origin United States
- Category Valve Parts
Details
Item | Rebuild Kit |
For Use With Mfr. Model Number | ST7069 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Hex Nut, O-Ring, Stem, Valve Bonnet |
Compliance | Lead Free |
Product Type | Rebuild Kit |
Compatible with Series | ST7069 |
Compatible with Brand | Controls |
Operating Temperature - Maximum | 180 Degrees F |
Valve Type | Mixing Valves |
Operating Temperature - Minimum | 90 Degrees F |
Compatible with Manufacturer Model Number | ST7069 |
For Use with Mfr. Model Number | ST7069 |
Description
Rebuild Kit, Product Type Rebuild Kit, Compatible with Series ST7069, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 90 Degrees F, Includes Hex Nut, O-Ring, Stem, Valve Bonnet, Compatible with Manufacturer Model Number ST7069, Compatible with Grainger Part Number 54EK57, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS MANUFACTURING Spears Manufacturing S1580-15F 1.5 In. Fpt Spring Type Check Valve (S158015F)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- Acorn Controls Valve Parts