Shop All Wash Fountain Repair Parts
Acorn Controls
Plastic Elbow, Air Control Valve, with Drilling
Mfr # 2570-001-199
Zoro # G4415984
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Acorn
- For Use With Acorn Wash Fountains
- Sub-Category Gaskets, Hardware and O-Rings
- Wash Fountain Part Type Elbow
- Size 1 15/16 in W x 1 1/4 in H x 1 3/8 in D
Product Information
- Brand Acorn Controls
- MFR # 2570-001-199
- Zoro # G4415984
- UPC # 883232436980
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 15/16 in W x 1 1/4 in H x 1 3/8 in D |
Details
Item | Elbow Drilling Plastic |
Fits Brand | Acorn |
For Use With | Acorn Wash Fountains |
Sub-Category | Gaskets, Hardware and O-Rings |
Wash Fountain Part Type | Elbow |
Compatible Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Material | Plastic |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Type | Air Control Valve, Plastic, w/Drilling |
Description
Elbow Drilling Plastic, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A316, 10A317, 10A318, 10A319, 10A320, 10A321, 10A322, 10A323, 10A324, 10A325, 1JZL6, 1JZL7, 38C414, 38C415, 38C416, 49T888, 49T890, 49T910, 49T911, 49T912
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- ACORN CONTROLS O-Ring, 0.484"ID x 0.762OD x 1/8" Thick, Pk10 (0403-206-001)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- ACORN CONTROLS 9 Volt Eye Sensor Assembly, Includes Plug Clips (2562-373-001)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- ACORN CONTROLS Rocker Fulcrum Sub-Assembly, Includes Screws (2314-000-002)
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- Acorn Controls Wash Fountain Repair Parts