Shop All Wash Fountain Repair Parts
Acorn Controls
Orifice Plate Spring, PK10
Mfr # 2563-008-001
Zoro # G4438917
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1652-1-BP-04-M, 1657-1-BP-04-M, 3373, 3373-8IN, 3374, 3374-8IN, 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, 486B, 486BADA
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Bestcare/Acorn
- For Use With Acorn Air-trol Valves
- Wash Fountain Part Sub Category Wash Fountain Hardware
Product Information
- Brand Acorn Controls
- MFR # 2563-008-001
- Zoro # G4438917
- UPC # 883232443353
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 3/8 in H x 1/4 in Dia |
Details
Item | Orifice Plate Spring |
For Use With Mfr. Model Number | 1652-1-BP-04-M, 1657-1-BP-04-M, 3373, 3373-8IN, 3374, 3374-8IN, 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, 486B, 486BADA |
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Bestcare/Acorn |
For Use With | Acorn Air-trol Valves |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Material | Stainless Steel |
Compatible Mfr. Model Number | 2560-015-001, 2563-000-002, 2563-020-002, 2563-100-002 |
Wash Fountain Part Type | Springs |
Type | Plumbing |
Description
Orifice Plate Spring, Compatible Grainger Part Number 1KAA5, 2EVX5, 2EVX6, 2EVZ2, Compatible Mfr. Model Number 2560-015-001, 2563-000-002, 2563-020-002, 2563-100-002, For Use With Acorn Air-trol Valves, For Use with Series Acorn Air-trol Valves, Stainless Steel, Acorn Wash-Ware(R), Size 3/8 in H x 1/4 in Dia, Wash Fountain Hardware, Springs, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 1' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-1)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- KOHLER Flush Valve Gasket (1118481)
- DELTA Delta Gasket (RP6052)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- ACORN CONTROLS Stop Assembly, Chrome Plated (0528-000-002)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- ACORN CONTROLS O-Ring, 0.484"ID x 0.762OD x 1/8" Thick, Pk10 (0403-206-001)
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- BRADLEY Foot Lever for 36 in Units (143-027)
- Acorn Controls Plumbing Parts & Accessories