Shop All Mixing Valves
Acorn Controls
Mixing Valve, Brass, 12 gpm Flow, 1/2"Inlet
Mfr # ST7069
Zoro # G7881819
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 12 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Product Information
- Brand Acorn Controls
- MFR # ST7069
- Zoro # G7881819
- UPC # 883232425991
- Country of Origin Mexico
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 3 7/8 in |
Overall Width | 5 3/4 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 12 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 90 Degrees to 115 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1069, ASSE 1070, CSA B125.3 |
Inlet Temperature (Cold) | 35 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Compliance | CSA, IAPMO |
For Use With | Baths, Lavatories, Showers, Sinks |
Description
Mixing Valve, Body Material Brass, Flow Rate 12 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 3 7/8 in, Overall Width 5 3/4 in, Inlet Temperature (Cold) 35 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Baths, Lavatories, Showers, Sinks, Standards ASSE 1069, ASSE 1070, CSA B125.3, Compliance CSA, IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230)
- STEEL & OBRIEN 2" Female I-Line End x Short Butt Weld - 1.036" Long 316SS (15WI-2-316)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- ACORN CONTROLS Thermostatic Mixing Valve, 3/4" Inlet Sz (ET71-2)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- ACORN CONTROLS Tempering Valve, Plastic, 1/2 (STP7069-12S)
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- Acorn Controls Mixing Valves