Shop All Wash Stations
Acorn Controls
Hand-Wash Station
Mfr # PS1030-F31
Zoro # G8093769
product price: $2,227.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,227.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 25 in
- Overall Width 16 1/2 in
- Overall Height 36 3/4 in
- Bowl Size 14 1/2 in x 9 1/2 in
Product Information
- Brand Acorn Controls
- MFR # PS1030-F31
- Zoro # G8093769
- UPC # 883232705871
- Country of Origin Mexico
- Category Wash Stations
Dimensions
Overall Length | 25 in |
Overall Width | 16 1/2 in |
Overall Height | 36 3/4 in |
Bowl Size | 14 1/2 in x 9 1/2 in |
Bowl Depth | 6 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 9 1/2 in |
Bowl Length | 14 1/2 in |
Water Inlet Connection Size | 3/4 in |
Description
Portable Hand Washing Station, ADA Compliance No, Bowl Depth 6 in, Oval, Bowl Size 14 1/2 in x 9 1/2 in, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type None, Sensor, Gooseneck, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 6 gal, Mounting Location - Faucet Deck, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 36 3/4 in, Overall Length 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Side Spray Assembly (1151402-BN)
- JMF Company 3/8 in. Compression X 3/8 in. D MPT Brass 90 Degree Elbow (4338398)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3508-3-SO-BO-DV-VPB-MXTP)
- ACORN CONTROLS Hand-Wash Station (EPS1015-CS-F40)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-SO-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3544-2-F-DV-VPB-MXTP)
- SANI-LAV Wall Mount, 1 Hole, Battery Sensor, Stainless, Hand Sink (5A1B-0.5)
- Acorn Controls Wash Stations