Shop All Valve Parts
Acorn Controls
Complete Rebuild Kit
Mfr # 7808-500-001
Zoro # G4430373
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ET71-3
- Includes Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit
- Compliance Lead Free
- Product Type Valve Repair Kit
- Compatible with Brand Controls
Product Information
- Brand Acorn Controls
- MFR # 7808-500-001
- Zoro # G4430373
- UPC # 883232487364
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | ET71-3 |
Includes | Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Compatible with Brand | Controls |
Compatible with Series | ET71 |
Valve Type | Mixing Valves |
Material | Multiple Components |
Operating Temperature - Minimum | 60 Degrees F |
Compatible with Manufacturer Model Number | ET71-3 |
Operating Temperature - Maximum | 180 Degrees F |
For Use with Mfr. Model Number | ET71-3 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number ET71-3, Compatible with Grainger Part Number 444P89, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- ZORO SELECT 3" Black Forged Steel Coupling Class 3000 (1MNX7)
- ANVIL 1" x 3/4" Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019203)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- MAXOS Auer-Sog Borosilicate Relex Safety Sight Glass Valve Parts And Accessory (SIZE 5)
- Acorn Controls Valve Parts