Shop All Valve Parts
Acorn Controls
Complete Rebuild Kit
Mfr # 7801-500-001
Zoro # G4430163
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ET71-1
- Includes Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit
- Compliance Lead Free
- Product Type Valve Repair Kit
- Compatible with Series ET71
Product Information
- Brand Acorn Controls
- MFR # 7801-500-001
- Zoro # G4430163
- UPC # 883232487265
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | ET71-1 |
Includes | Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Compatible with Series | ET71 |
Material | Multiple Components |
Operating Temperature - Minimum | 60 Degrees F |
Compatible with Manufacturer Model Number | ET71-1 |
Valve Type | Mixing Valves |
Operating Temperature - Maximum | 180 Degrees F |
Compatible with Brand | Controls |
For Use with Mfr. Model Number | ET71-1 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number ET71-1, Compatible with Grainger Part Number 444P83, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 7" BLACK NIPPLE (355-151E)
- GROHE Soap Disp, SLVR, 15 oz, 3 7/8 inD (40535DC0)
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- AMERICAN STANDARD Chain Assy, Small Box Flush Valve, Steel (M962749-0070A)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- HONEYWELL Hz311 Single Stage 1H-1C (HZ311)
- Acorn Controls Valves