Shop All Electric Tankless Water Heaters
Acorn Controls
Chronomite Laboratories SR-15L/120 HTR-I Instant-Flow SR
Mfr # SR-15L/120 HTR-I
Zoro # G105656215
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acorn Controls
- MFR # SR-15L/120 HTR-I
- Zoro # G105656215
- UPC # 883232513605
- Country of Origin United States
- Category Electric Tankless Water Heaters
Description
Chronomite laboratories sr-15l-120 instant-flow sr low flow chronomite sr and micro tankless water heaters provide efficient, continuous hot water that promotes water conservation. low flow chronomite micro tankless water heater provides ultra quick response for temperature variations and works very well with electric eye low flow faucets. the chronomite micro has a highly engineered digital micro-processor that senses incoming water temperatures and immediately adjusts the temperature control allowing consistant water temperature. the micro-processor has ultra quick response to temperature changes and is ideal for use with the newest sensor/hands free faucets requiring extreme low flows. the micro water heater will actuate at 0.30 gpm which means that it provides extreme energy and water conservation. the vandal resistant aluminum housing and digital micro-processor will provide many years of efficient service. the chronomite micro is valued by design engineers and architects for its leading edge features and this unit is entirely manufactured in the us. faucet controls and compression fittings are supplied with each unit. applications include: commercial buildings, industrial buildings, hospitals, schools, public lavatories, kitchens and bar sink areas. check local and state building codes prior to installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Pulley (8547174V)
- CHICAGO VALVES AND CONTROLS 2", For ged Steel Class 800 Gate Valve, FNPT (284TE020)
- KOHLER Trip Lever Kit (1068627-BV)
- B & K STZ Industries 1 in. FIP each Black Malleable Iron Floor Flange (310UPF-1)
- ACORN CONTROLS Chronomite Laboratories SR-30/208 HTR-I Instant-Flow SR (SR-30/208 HTR-I)
- ACORN CONTROLS Chronomite Laboratories SR-15L/277 HTR-I Instant-Flow SR (SR-15L/277 HTR-I)
- ACORN CONTROLS Chronomite Laboratories SR-20L/277 HTR-I Instant-Flow SR (SR-20L/277 HTR-I)
- ACORN CONTROLS Chronomite Laboratories SR-20L/120 HTR-I Instant-Flow SR (SR-20L/120 HTR-I)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- EEMAX Eemax 9.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX90)
- Acorn Controls Electric Tankless Water Heaters