Shop All Valve Parts
Acorn Controls
Check/Strainer Replacement Kit
Mfr # 7808-503-001
Zoro # G4430190
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ET71-3, ET71-4
- Compliance Lead Free
- Includes Bonnet Check Valve, Check Valve, Inlet Screen, O-Ring
- Product Type Valve Repair Kit
- Compatible with Brand Controls
Product Information
- Brand Acorn Controls
- MFR # 7808-503-001
- Zoro # G4430190
- UPC # 883232487395
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | ET71-3, ET71-4 |
Compliance | Lead Free |
Includes | Bonnet Check Valve, Check Valve, Inlet Screen, O-Ring |
Product Type | Valve Repair Kit |
Compatible with Brand | Controls |
Compatible with Manufacturer Model Number | ET71-3, ET71-4 |
Operating Temperature - Minimum | 60 Degrees F |
Operating Temperature - Maximum | 180 Degrees F |
Material | Multiple Components |
Valve Type | Mixing Valves |
Compatible with Series | ET71 |
For Use with Mfr. Model Number | ET71-3, ET71-4 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Bonnet Check Valve, Check Valve, Inlet Screen, O-Ring, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number ET71-3, ET71-4, Compatible with Grainger Part Number 444P89, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ALFA LAVAL Ball Y-Body Check 2" Buna (45BY-2-02-U)
- Acorn Controls Valves