Shop All Valve Parts
Acorn Controls
Bypass Rebuild Kit
Mfr # 7808-504-001
Zoro # G4430242
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ET71-3, ET71-4
- Includes Bypass Valve Bonnet, Bypass Valve Piston, Bypass Valve Spring, O-Ring
- Compliance Lead Free
- Product Type Valve Repair Kit
- Compatible with Manufacturer Model Number ET71-3, ET71-4
Product Information
- Brand Acorn Controls
- MFR # 7808-504-001
- Zoro # G4430242
- UPC # 883232487401
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | ET71-3, ET71-4 |
Includes | Bypass Valve Bonnet, Bypass Valve Piston, Bypass Valve Spring, O-Ring |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | ET71-3, ET71-4 |
Compatible with Brand | Controls |
Valve Type | Mixing Valves |
Operating Temperature - Minimum | 60 Degrees F |
Operating Temperature - Maximum | 180 Degrees F |
Material | Multiple Components |
Compatible with Series | ET71 |
For Use with Mfr. Model Number | ET71-3, ET71-4 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bypass Valve Bonnet, Bypass Valve Piston, Bypass Valve Spring, O-Ring, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number ET71-3, ET71-4, Compatible with Grainger Part Number 444P89, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- WATER-TITE Pvc Liner, 40Ml, 6x50 ft., Gray (83446)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- DELTA Woodhurst Valve Only Trim Stainless (T14032-SS)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- Acorn Controls Valves