Shop All Valve Parts
Acorn Controls
Bonnet/Stem Replacement Kit
Mfr # 7808-502-001
Zoro # G4430279
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ET71-3, ET71-3-BVS-OTG, ET71-3-OTG
- Includes (2) O-Rings, Bonnet, Brass Hex Nut, Stainless Steel Hex Set Screw, Stem
- Compliance Lead Free
- Product Type Bonnet/Stem Replacement Kit
- Valve Type Mixing Valves
Product Information
- Brand Acorn Controls
- MFR # 7808-502-001
- Zoro # G4430279
- UPC # 883232487388
- Country of Origin United States
- Category Valve Parts
Details
Item | Bonnet/Stem Replacement Kit |
For Use With Mfr. Model Number | ET71-3, ET71-3-BVS-OTG, ET71-3-OTG |
Includes | (2) O-Rings, Bonnet, Brass Hex Nut, Stainless Steel Hex Set Screw, Stem |
Compliance | Lead Free |
Product Type | Bonnet/Stem Replacement Kit |
Valve Type | Mixing Valves |
Operating Temperature - Minimum | 60 Degrees F |
Compatible with Brand | Controls |
Compatible with Series | ET71 |
Compatible with Manufacturer Model Number | ET71-3, ET71-3-BVS-OTG, ET71-3-OTG |
Operating Temperature - Maximum | 180 Degrees F |
For Use with Mfr. Model Number | ET71-3, ET71-3-BVS-OTG, ET71-3-OTG |
Description
Bonnet/Stem Replacement Kit, Product Type Bonnet/Stem Replacement Kit, Compatible with Series ET71, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Includes (2) O-Rings, Bonnet, Brass Hex Nut, Stainless Steel Hex Set Screw, Stem, Compatible with Manufacturer Model Number ET71-3, ET71-3-BVS-OTG, ET71-3-OTG, Compatible with Grainger Part Number 444P89, 444P90, 444P91, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114032)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD9)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- Acorn Controls Valve Parts