Shop All Wash Fountain Repair Parts
Acorn Controls
Back-Up Ring, 5/16"ID x 7/16"OD
Mfr # 0409-011-001
Zoro # G4415774
original price:
$16.85
9% off
new price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in ID x 1/2 in OD
- Fits Brand Acorn
- For Use With Acorn Comby, Acorn Showers
- Sub-Category Gaskets, Hardware and O-Rings
- Wash Fountain Part Sub Category Wash Fountain Gaskets and O-Rings
Product Information
- Brand Acorn Controls
- MFR # 0409-011-001
- Zoro # G4415774
- UPC # 883232403265
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 3/8 in ID x 1/2 in OD |
Details
Item | Back-Up Ring |
Fits Brand | Acorn |
For Use With | Acorn Comby, Acorn Showers |
Sub-Category | Gaskets, Hardware and O-Rings |
Wash Fountain Part Sub Category | Wash Fountain Gaskets and O-Rings |
Wash Fountain Part Type | O-Rings |
Material | Nitrile Rubber |
Type | 5/16" ID x 7/16" OD |
Description
Back-Up Ring, For Use With Acorn Comby, Acorn Showers, For Use with Series Acorn Auto Cloz Valves for Capitol/Apex/Classic Showers, Acorn Self-Cloz(R) Valves for Comby Units, Nitrile Rubber, Acorn Wash-Ware(R), Size 3/8 in ID x 1/2 in OD, Wash Fountain Gaskets and O-Rings, O-Rings, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, 14 Basket Shelf (1247784-96)
- AMERICAN STANDARD Stainless Steel Cartridge Screws, Pk3 (023527-0070A)
- ZURN 2" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV2)
- NORDYNE 618107R Pawl Keeper (618107R)
- ACORN CONTROLS Orifice Plate Spring, PK10 (2563-008-001)
- ACORN CONTROLS 24 Volt Electronic Eye Sensor, Includes Built-In Timer (2562-335-000)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- ACORN CONTROLS Faucet O-Ring, Black, Medium Hard, PK10 (0410-017-001)
- ACORN CONTROLS Plastic Elbow, Air Control Valve, with Drilling (2570-001-199)
- ACORN CONTROLS 24 Volt Solenoid Assembly, Metal Bonnet, with Female Connectors (2563-305-001)
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- Acorn Controls Wash Fountain Repair Parts