Shop All Plumbing Parts
Acorn Controls
Back Outlet Pushbutton Assembly
Mfr # 2566-050-001
Zoro # G2734864
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Temp.
- Fits Brand Acorn
- For Use With Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons
- Includes Single Temp Back Outlet Pushbutton With Nylon Compression Nut
Product Information
- Brand Acorn Controls
- MFR # 2566-050-001
- Zoro # G2734864
- UPC # 883232405290
- Country of Origin Mexico
- Category Plumbing Parts
Details
Type | Single Temp. |
Fits Brand | Acorn |
For Use With | Lavatories, Showers, Combination Lavatory And Toilet Pushbuttons |
Includes | Single Temp Back Outlet Pushbutton With Nylon Compression Nut |
Item | Pfister Spr Hse S/A 31/35/36 |
Description
Push Button Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1" x 1" (24010)
- BOBBY Mini Float Valve, 1/4 In, SS/Viton (RM262-N)
- LEGEND VALVE 2" BLACK TEE (350-158)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ACORN CONTROLS Master-Trol Branch Box Assembly (0715-060-001)
- ACORN CONTROLS Braided Supply Hose, Stainless Steel (2195-010-000)
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- ACORN CONTROLS Stop Bonnet (2570-012-000)
- ACORN CONTROLS Pushbutton And Tubing Assy (4016-100-001)
- ACORN CONTROLS Self-Closing Rod Assembly (2304-001-001)
- GREEN LEAF ART Coupler Cam Lock 1-1/2In Barb GLP 150 C (1942275)
- Acorn Controls Plumbing Parts