Shop All Faucet Repair and Maintenance
Acorn Controls
Air Control Valve, 1/2" NPS Connection
Mfr # 2590-000-001
Zoro # G7898941
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Acorn
- Material Plastic
- Finish Unfinished
- Material of Construction Brass, Plastic
Product Information
- Brand Acorn Controls
- MFR # 2590-000-001
- Zoro # G7898941
- UPC # 883232491071
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Fits Brand | Acorn |
Material | Plastic |
Finish | Unfinished |
Material of Construction | Brass, Plastic |
Standards | NSF61 |
For Use With | Lavatory Faucets |
Item | Air Control Valve |
Connection | 1/2 in NPS |
For Use With Mfr. Model Number | 1418 Comby, 1440 Comby, 1652 Penal Lavy |
Use With Water Temp. | Hot/Cold |
Description
Air Control Valve, Fits Brand Acorn, Finish Unfinished, For Use With Mfr. Model Number 1418 Comby, 1440 Comby, 1652 Penal Lavy, Use With Water Temp. Hot/Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Plug Cored Brass 1 In (738109-16)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE02)
- KEENEY MFG Keeney Wax Ring Kit Yellow (K836-3)
- BLANCO Stainless Steel Floating Sink Grid (Precis Super Single) (233535)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-223-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-001-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-204-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-061-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-233-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-232-001)
- CHICAGO FAUCET Tube Spout Assembly (L12E1JKABCP)
- Acorn Controls Faucet Repair and Maintenance