Shop All Wash Fountain Repair Parts
Acorn Controls
Air Control Retro-Fit Adapter
Mfr # 2579-100-000
Zoro # G4415923
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Acorn
- Sub-Category Cartridges and Valves
- For Use With Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets
- Includes Replacement Cartridge
- Wash Fountain Part Sub Category Wash Fountain Valves
Product Information
- Brand Acorn Controls
- MFR # 2579-100-000
- Zoro # G4415923
- UPC # 883232491064
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 3/4 in W x 2 3/4 in H x 1 3/4 in D |
Details
Fits Brand | Acorn |
Sub-Category | Cartridges and Valves |
Item | Air Control Retro-Fit Adapter |
For Use With | Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets |
Includes | Replacement Cartridge |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Compatible Mfr. Model Number | 1652-1-BP-04-M, 1657-1-BP-04-M, 2566-050-001, 2566-051-001, 2566-052-001, 3373, 3373-8IN, 3374, 3374-8IN |
Material | Noryl |
Wash Fountain Part Type | Air Valve Adapter |
Type | Replacement Cartridge |
Description
Air Control Retro-Fit Adapter, Compatible Grainger Part Number 1JZL6, 1JZL7, 2EVZ8, 2EVZ9, 2EWA1, 38C414, 38C415, 49T910, 49T912, Compatible Mfr. Model Number 1652-1-BP-04-M, 1657-1-BP-04-M, 2566-050-001, 2566-051-001, 2566-052-001, 3373, 3373-8IN, 3374, 3374-8IN, For Use With Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets, For Use with Series Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets, Noryl, Acorn Wash-Ware(R), Size 1 3/4 in W x 2 3/4 in H x 1 3/4 in D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 20mm, Electro Galvanized Gold (20MMHZ)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- THRIFCO PLUMBING 1 Inch X 10 Inch SCH 80 PVC Nipple (6620061)
- ACORN CONTROLS Air Control Push Button Assembly, Single-Temp w/Side Outlet (2566-025-001)
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- ACORN CONTROLS Stop Assembly, Chrome Plated (0528-000-002)
- ACORN CONTROLS Safti-Trol Plug Button with Hole (2418-001-199)
- ACORN CONTROLS Flow Control Assembly (2570-062-001)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- Acorn Controls Wash Fountain Repair Parts