Shop All Wash Fountain Repair Parts
Acorn Controls
Actuator Spring, Pk10
Mfr # 2563-003-001
Zoro # G4415887
product price: $9.65
/pk 10, $0.97/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1652-1-BP-04-M, 1657-1-BP-04-M, 3373, 3373-8IN, 3374, 3374-8IN, 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, 486B, 486BADA
- For Use With Acorn Air-trol Valves
- Fits Brand Bestcare/Acorn
- Sub-Category Gaskets, Hardware and O-Rings
- Wash Fountain Part Sub Category Wash Fountain Hardware
Product Information
- Brand Acorn Controls
- MFR # 2563-003-001
- Zoro # G4415887
- UPC # 883232443360
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1/2 in H x 1/2 in Dia |
Details
For Use With Mfr. Model Number | 1652-1-BP-04-M, 1657-1-BP-04-M, 3373, 3373-8IN, 3374, 3374-8IN, 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, 486B, 486BADA |
For Use With | Acorn Air-trol Valves |
Fits Brand | Bestcare/Acorn |
Item | Actuator Spring |
Sub-Category | Gaskets, Hardware and O-Rings |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Wash Fountain Part Type | Springs |
Material | Stainless Steel |
Compatible Mfr. Model Number | 2563-020-001 |
Type | Plumbing |
Description
Actuator Spring, Compatible Grainger Part Number 2EVY3, Compatible Mfr. Model Number 2563-020-001, For Use With Acorn Air-trol Valves, For Use with Series Acorn Air-trol Valves, Stainless Steel, Acorn Wash-Ware(R), Size 1/2 in H x 1/2 in Dia, Wash Fountain Hardware, Springs, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/4 in. MPT X 1/4 in. D MPT Nylon Plug (CBF1400BG1)
- KOHLER Service Kit, Center Guide (1378231)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out (31500132014000 IP)
- CAMBRO Faucet Cam (46002)
- ACORN CONTROLS 24 Volt Electronic Eye Sensor, Includes Built-In Timer (2562-335-000)
- ACORN CONTROLS ozzle Assembly, Straight (2998-200-001)
- ACORN CONTROLS Air Control Retro-Fit Adapter (2579-100-000)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- ACORN CONTROLS Plastic Elbow, Air Control Valve, with Drilling (2570-001-199)
- ACORN CONTROLS 24 Volt Solenoid Assembly, Metal Bonnet, with Female Connectors (2563-305-001)
- BRADLEY Tailpiece-3/8 Npt (Threaded) (129-009)
- Acorn Controls Plumbing Parts & Accessories