Shop All Wash Fountain Repair Parts
Acorn Controls
10-32 x 3/4" Flat Head Screw, Pk10
Mfr # 0152-006-001
Zoro # G4415634
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Acorn Showers, Acorn Wash Basins, Acorn Wash Fountains
- Fits Brand Acorn
- Material Stainless Steel
- For Use With Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Product Information
- Brand Acorn Controls
- MFR # 0152-006-001
- Zoro # G4415634
- UPC # 883232424871
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 10-32 x 3/4 in |
Details
Item | Flat Head Screw |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Acorn Showers, Acorn Wash Basins, Acorn Wash Fountains |
Fits Brand | Acorn |
Material | Stainless Steel |
For Use With Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Compatible Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Wash Fountain Part Type | Screws |
Type | #10-32 x 3/4" Stainless Steel |
Description
Flat Head Screw, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A316, 10A317, 10A318, 10A319, 10A320, 10A321, 10A322, 10A323, 10A324, 10A325, Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/4 in. Flare Brass Hex Plug (4503082)
- THRIFCO PLUMBING 1 Inch BRASS INSERT COUPLING (6522112)
- CENTRAL BRASS 0.25 Turn Stem Assembly Quick Pression Hot Side with Replaceable Seat - Brass (CE394293)
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213660)
- ACORN CONTROLS Stop Assembly, Chrome Plated (0528-000-002)
- ACORN CONTROLS Foot Button Assembly (2566-010-001)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- ACORN CONTROLS Tinnerman Nut, 10-32 UNF, Stainless Steel (0316-018-000)
- ACORN CONTROLS ozzle Assembly, Straight (2998-200-001)
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- Acorn Controls Plumbing Parts & Accessories