Shop All EMT Supplies
Acme United
SmartCompliance Emergency Resue Blanket 54" x 84"
Mfr # Z801
Zoro # G502753968
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.125
- Width 2.25
- Height 0.75
Product Information
- Brand Acme United
- MFR # Z801
- Zoro # G502753968
- UPC # 92265908016
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 3.125 |
Width | 2.25 |
Height | 0.75 |
Description
Made from a thermal material developed from insulation used in space exploration, this survival blanket uses state-of-the-art technology to reflect back 90% of the body's heat when wrapped around a person. Designed for use with the SmartTab ezRefill system to keep emergency supplies organized and fully stocked.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & NEPHEW Smith & Nephew 5459402500 Uni-solve Adhesive Remover 8 oz. Bottle (5459402500)
- DREAMBABY Cabinet Slide Lock Wt 2P (L915A)
- MEDI-FIRST Cotton Balls, 200 ct (20122)
- CLINTON Ocean Commotion Treatment Table (7936)
- OTTOBOCK CyberTech Medical SPINES - M03 Brace For Low Back Pain - Medium (SPINES - M03)
- EMI Flat Pac Response Kit, Navy Blue (845)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- FIELDTEX Med Module Bag, Red (911-106981)
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- Acme United EMT Supplies