Shop All Scissors
Acme United
Shears, Bent, 7"-Stst/Be
Mfr # 43217
Zoro # G7717348
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Color Blue
- Blade Material Stainless Steel
- Handle Style Straight, Left/Right
- Handle Material Plastic
Product Information
- Brand Acme United
- MFR # 43217
- Zoro # G7717348
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 7" |
Length | Cut: 3-1/4" |
Details
Color | Blue |
Blade Material | Stainless Steel |
Handle Style | Straight, Left/Right |
Handle Material | Plastic |
Cutting Edge | Pointed Tip |
Item | Shear |
Features | Lightweight |
Primary Application | Home/Office |
Adjustable | Yes |
Handle Color | Blue |
Description
Shears,Bent,7 In.-Stst/Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 14 x 14'' Corrugated Boxes, 25PK (S-4142)
- RICOH Type 1130D Black Toner Cartridge 9K YLD (888215)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- ACME UNITED Westcott® Titanium Bonded Scissors Set, 5"L and 7"L Straight, 2/Pack (13824)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- ACME UNITED Scissors, Nonstk, 7"Str, Gy/Yw (14851)
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- ACME UNITED Scissors, Titanium, Strght, 8" (13529)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- Acme United Scissors