Shop All Scissors
Acme United
Scissors, Titanium, Strght, 8"
Mfr # 16447
Zoro # G7711422
original price:
$19.99
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Gray
- Blade Material Titanium
- Handle Style Straight
- Cutting Edge Pointed Tip
Product Information
- Brand Acme United
- MFR # 16447
- Zoro # G7711422
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Details
Color | Gray |
Blade Material | Titanium |
Handle Style | Straight |
Cutting Edge | Pointed Tip |
Item | Scissors |
Features | 8 Times Stronger Than Steel To Stay Sharper Longer, High-Leverage, Ergonomic Straight Handle Reduces Fatigue For Maximum Comfort, Maintains A Smooth Cut For Consistent Performance, Makes Precise And Detailed Cuts |
Handle Color | Gray |
Description
Scissors,Titanium,Strght,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- TOSHIBA Toshiba Magenta Toner Cartridge, 33,600 Yield (TFC505UM)
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- ACME UNITED Scissors, 8" Allpur, 2Pk, Be (15452)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- ACME UNITED Westcott® All Purpose Value Scissors, 8"L Bent, Red (10703)
- ACME UNITED Scissors, Titanium, Strght, 8" (13529)
- ACME UNITED Scissors, Antimcrb, Strght, 8" (14643)
- ACME UNITED Shears, Bent, 7"-Stst/Be (43217)
- TITAN Multi Purpose Shears 7-1/2" (12345)
- Acme United Scissors