Shop All Scissors
Acme United
Scissors, Titanium, Strght, 8"
Mfr # 13529
Zoro # G7710311
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Gray/Yellow
- Blade Material Titanium
- Handle Style Straight, Left/Right
- Handle Material Rubber
Product Information
- Brand Acme United
- MFR # 13529
- Zoro # G7710311
- Country of Origin Chile
- Category Scissors
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Details
Color | Gray/Yellow |
Blade Material | Titanium |
Handle Style | Straight, Left/Right |
Handle Material | Rubber |
Cutting Edge | Straight Tip |
Item | Scissors |
Features | 3 Times The Strength Of Stainless Steel And Resist Corrosion, Resist The Stickiness Of Tape And Glue, Ideal For Paper, Cardboard, Lightweight Line, Fabric And Other Materials |
Handle Color | Gray/Yellow |
Description
Scissors,Titanium,Strght,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP2)
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- ACCO Rubberband Ball, Assorted (A7072155)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- ACME UNITED Westcott® All Purpose Value Scissors, 8"L Bent, Red (10703)
- ACME UNITED Westcott KleenEarth Recycled Scissors, 8in, Black, 2/PK (15179)
- ACME UNITED Scissors, 8" Allpur, 2Pk, Be (15452)
- ACME UNITED Scissors, Ss, Bent, 8", Be (43218)
- ACME UNITED Scissors, Nonstk, 7"Str, Gy/Yw (14851)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- MILTEX INTEGRA Vantage Operating Scissors, 5.5in, Curved with Blunt/Blunt Tip (V95-56)
- Acme United Scissors