Shop All Scissors
Acme United
Scissors, Ss, Bent, 8", Rd
Mfr # 10703
Zoro # G7709112
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Bent, Left/Right
- Handle Material Plastic
- Length Cut: 3-1/2"
Product Information
- Brand Acme United
- MFR # 10703
- Zoro # G7709112
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent, Left/Right |
Handle Material | Plastic |
Item | Trimmer |
Features | Lightweight, Durable, Corrosion-Resistant |
Primary Application | All Purpose |
Description
Scissors,Ss,Bent,8 In.,Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- NINJATEK Cheetah Lava 1.75Mm .5Kg (3DCH0517505)
- NAVAC Electronic Wireless Scale, Large Weighing Platform (NRS3i01)
- BETTER OFFICE PRODUCTS Thank You Cards & Envelopes, Gold Metallic Foil, Thanks a Million!, All Occasions, 36PK (64529)
- ACME UNITED Scissors, Titanium, Bent, 8" (16446)
- ACME UNITED Scissors, 8" Allpur, 2Pk, Be (15452)
- ACME UNITED Scissors, Nonstk, 7"Str, Gy/Yw (14851)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- ACME UNITED Scissors, Titanium, Strght, 8" (13529)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- VON KLAUS Operating Scissors, 5.5in, Straight, Sharp/Sharp Tip, German Grade (VK103-0414)
- Acme United Scissors