Shop All Ducting & Venting
Acme Miami
Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 18" dia.
Mfr # 957718
Zoro # G1664579
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Round
- Outlet Diameter 18"
- Voltage 110V
Product Information
- Brand Acme Miami
- MFR # 957718
- Zoro # G1664579
- UPC # 00689145810745
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Outlet Diameter | 18" |
Details
For Use With | Round |
Voltage | 110V |
Item | Dampr,Rnd,Sprg Ret,110V,Nrm Cls,18" dia. |
Description
Dampr,Rnd,Sprg Ret,110V,Nrm Cls,18 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Motor, 1160 rpm, 2 HP (024-36873-207)
- TOUGH GUY Condenser, Dia 5/8, 1/4-28 Thread, L 6 (3HHC9)
- EMERSON FLOW CONTROLS Valve 3/8X3/8-1/2 Sae Txv 5 Ton (054250)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- BUILDERS EDGE Builders Edge 120061218123 Rectangular Gable Vent; White (828593)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- MASTER FLOW 8 in. x 5 ft. Beaded Metal Duct Pipe (BDCP8X60)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 10-5/8" L, 12" H (8040207308)
- IMPERIAL MFG 12 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0699-C)
- Acme Miami Ducting, Venting & Accessories