Shop All Wired Intercom Accessories
Acme Electric
Weather Shield, 3Ph, 75kV
Mfr # WSA2
Zoro # G2515974
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Three Phase
- For Use With 75kVA, Three Phase Transformers
- Length 33 in
- Width 34.000 in
- Height 3.25 in
Product Information
- Brand Acme Electric
- MFR # WSA2
- Zoro # G2515974
- UPC # 047503736593
- Country of Origin Mexico
- Category Wired Intercom Accessories
Dimensions
Length | 33 in |
Width | 34.000 in |
Height | 3.25 in |
Dimensions | 33 in x 7.25 in x 3.25 in |
Each - Width | 34.000 in |
Size | 33 in x 7.25 in x 3.25 in |
Details
Transformer Type | Three Phase |
Item | Weather Shield |
For Use With | 75kVA, Three Phase Transformers |
Description/Special Features | Used to Make Transformers NEMA 3R |
Product Type | Accessories |
Material type | ZFIN |
Carton Quantity | 1 |
Product Category | Accessories |
Description
Weather Shield, Transformer Type Three Phase, For Use With 75kVA, Three Phase Transformers, Description/Special Features Used to Make Transformers NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V10AH SLA Battery Replaces PowerHouse M1577120 Pressure Washer (ML10-121536)
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- MONOPRICE Essential Usb Mouse (15907)
- DELL Wireless Keyboard and Mouse - KM3322W (05GVG)
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- BOGEN 8 IN Ceiling Speaker OFF WHITE (CS1EZ)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- AIPHONE External Signaling Relay, For GT Series (GT-RY)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- VIKING ELECTRONICS 70V Ceiling Speaker White (30AE-70V)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- Acme Electric Wired Intercom Accessories