Shop All Transformers
Acme Electric
Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta
Mfr # T3533111S
Zoro # G2476284
product price: $1,666.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,666.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 208V AC Wye/120V AC
- VA Rating - Transformer 15 kVA
- Phase - Electrical 3
- Mounting - Transformer Floor
Product Information
- Brand Acme Electric
- MFR # T3533111S
- Zoro # G2476284
- UPC # 047503733653
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 18.86 in |
Width | 20.3 in |
Depth | 9.03 in |
Knockout Size - Transformer | No Knockout |
Dimensions | 9.03 in x 20.3 in x 18.86 in |
Description
Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LUTRON Dual Technology Occ Snsr, Adj, White (MS-A102-WH)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (T3533611S)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Transformer 3PH 45KVA 600-480 (T2527071)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- LVGP Transformer 3KVA 240x480 to 120/240 (G003K1KF7A03)
- Acme Electric Power Distribution