Shop All Transformers
Acme Electric
Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC
Mfr # T253010S
Zoro # G0692142
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Acme Electric
- MFR # T253010S
- Zoro # G0692142
- UPC # 047503731901
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 10.5 in |
Width | 5.5 in |
Depth | 5.13 in |
Knockout Size - Transformer | 1/2 in, 3/4 in |
Manufacturers Warranty Length | 10 yr |
Dimensions | 5.13 in x 5.5 in x 10.5 in |
Description
Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 1 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC240)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- GE Molded Case Circuit Breaker, THQL Series 40A, 1 Pole, 120/240V AC (THQL1140)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- Acme Electric Transformers