Shop All Transformers
Acme Electric
Toroidal Transformer, 6 kVA, NEMA 3R
Mfr # T2A792691S
Zoro # G3716732
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 6 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 11.83 in
Product Information
- Brand Acme Electric
- MFR # T2A792691S
- Zoro # G3716732
- UPC # 47503792698
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 11.83 in |
Width | 14.17 in |
Depth | 8.82 in |
Dimensions | 8.82 in x 14.17 in x 11.83 in |
Details
Item | Toroidal Transformer |
VA Rating - Transformer | 6 kVA |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Winding Material | AL |
Material type | ZFIN |
UL Insulation Class | 180°C |
Primary Voltage | 208D V |
Max Temperature Rise | 115 Degrees Celsius |
Secondary Voltage | 208Y/120 V |
BNFC Taps | 2 |
Electrostatic Shield | Shielded |
Taps % Steps | 0.05 |
UL Standard | UL 506 |
Construction | Encapsulated |
CSA Standard | C22.2 No. 47 |
Features | Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection |
Product Category | Dry Type Distribution Transformer |
Carton Quantity | 1 |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White, ERPO Version (GFTWRST20WU)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/4" Dia - Rubber Insulated - 100 Pcs (CC-5024-C)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0170BS)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- Acme Electric Transformers