Shop All Transformers
This Product is Discontinued
Acme Electric
Toroidal Transformer, 2 X 42 V, 120 V (Discontinued)
Mfr # AA50002042
Zoro # G3711430
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120 V
- Output Voltage - Transformer 2 X 42 V
- Hz - Electrical 60 Hz
- Height 2.6 in
- Standards CSA C22.2 No. 66-1988; UL 506
Product Information
- Brand Acme Electric
- MFR # AA50002042
- Zoro # G3711430
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.6 in |
Outside Diameter | 6.5 in |
Details
Item | Toroidal Transformer |
Input Voltage - Transformer | 120 V |
Output Voltage - Transformer | 2 X 42 V |
Hz - Electrical | 60 Hz |
Standards | CSA C22.2 No. 66-1988; UL 506 |
Amps | 11.9 A |
Type | Toroids |
Description
Toroidal Transformer 450Va 2X33V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.