Shop All Hand and Finger Guards
Acl Staticide
Pink Latex Finger Cots, XL, 720PK
Mfr # 70LA-XL
Zoro # G6431089
product price: $30.59
/pk 720, $0.04/ea
Sold in multiples of 4 for $122.36
$122.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
Product Information
- Brand Acl Staticide
- MFR # 70LA-XL
- Zoro # G6431089
- UPC # 00030387747205
- Country of Origin Viet Nam
- Category Hand and Finger Guards
Dimensions
Size | XL |
Details
Item | Finger Cots |
Color | Pink |
Material | Latex |
Description
Finger Cots,Latex,ESD,Pink,XL,Package Quantity 720, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Large, PR (11-2254-200-07)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- IMPACTO Finger Cots, White, M, 5 in. L (20031100030)
- BERTECH White, Small, 1440 PK (FC-G-S)
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- Acl Staticide Hand and Finger Guards