Shop All Static Control Products
Acl Staticide
ESD Roll, .06" x 30" x 50 ft., Light, Blue
Mfr # 66800
Zoro # G9537230
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acl Staticide
- MFR # 66800
- Zoro # G9537230
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Roll,.06" x 30" x 40 ft.,Light,Blue |
Description
ESD Roll,.06" x 30" x 40 ft.,Light,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- TRIPLETT Precision Psychrometer (RHT60)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ACL STATICIDE ESD Roll, .06" x 36" x 50 ft., Light, Blue (66900)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- TRANSFORMING TECHNOLOGIES Airflex Ionizer With Photo Electric Eye (IN4000PE)
- Acl Staticide Static Control Products