Shop All Static Control Products
Acl Staticide
ESD Mat, 0.1" x 36" x 60", Light, Blue
Mfr # 6253660
Zoro # G9537011
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acl Staticide
- MFR # 6253660
- Zoro # G9537011
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,0.1" x 36" x 60",Light,Blue |
Description
ESD Mat,0.1 In. x 36 In. x 60 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- GENERAL TOOLS IAQ Analyzer, CO2 Range 0 to 5000 PPM (CDM77232)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Red, PK10 (3925-2-G/10P)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- Acl Staticide Static Control Products