Shop All Static Control Products
Acl Staticide
ESD Mat, 0.1" x 24" x 36", Light, Blue
Mfr # 6212436
Zoro # G9536899
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acl Staticide
- MFR # 6212436
- Zoro # G9536899
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,0.1" x 24" x 36",Light,Blue |
Description
ESD Mat,0.1 In. x 24 In. x 36 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0000)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE Anti-Static Control Spray, 32 oz. Size (2003)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- TRANSFORMING TECHNOLOGIES Extended Coverage Bench Top Ac Ionizer (BFN8412)
- Acl Staticide Static Control Products