Shop All Chemical Neutralizers
Acid Eater
Neutralizing Spill Kit, 15 gal., Granular
Mfr # 1006-015
Zoro # G5994773
original price:
$296.99
25% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Acids
- Neutralizing Capacity 5 gal
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
Product Information
- Brand Acid Eater
- MFR # 1006-015
- Zoro # G5994773
- UPC # 637712100409
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Size of Neutralizer Included | 5 gal |
Container Height | 25 in |
Container Width | 16 in |
Size of Solidifier Included | 30 lb |
Container Length | 16 in |
Description
Spill Kit, Fluids Absorbed Battery Acid, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 3 gal, Container Type Drum, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Tan, Filled, Sorbents Included Acid Eater Absorber and Neutralizer, Acid Eater Neutralizer and Degrease, PPE Included (2) Aprons, (2) Goggles, (2) Pair of Gloves, (2) Pair of HazMat Boots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- ACID EATER Acid Neutralizer, 5 gal., Granular (1001-004)
- ACID EATER Acid Neutralizer, 5 gal., Liquid (1002-002)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- Acid Eater Chemical Neutralizers