Shop All Chemical Neutralizers
Acid Eater
Battery Acid Wipes, Canister, 10 oz., PK12
Mfr # 1002-003
Zoro # G4446745
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Primary Neutralizing Application Battery Acid
- Neutralizing Capacity 3 gal
- Neutralizes Chemical Type Battery Acid
- Absorbent Form Wipes
Product Information
- Brand Acid Eater
- MFR # 1002-003
- Zoro # G4446745
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 10 oz |
Size | 30 Wipes |
Sheet Length | 8 in |
Sheet Size | 8 in x 7 in |
Sheet Width | 7 in |
Details
Item | Battery Acid Wipes |
Container Type | Canister |
Primary Neutralizing Application | Battery Acid |
Neutralizing Capacity | 3 gal |
Neutralizes Chemical Type | Battery Acid |
Absorbent Form | Wipes |
Volume Absorbed Per Pkg. | 3 gal |
Volume Neutralized per Pkg. | 3 gal |
Product Form | Wipes |
Color | White |
Neutralizing | Yes |
Sheet Count | 30 |
Weight | 3/5 lb |
Product Type | Neutralizing Wipes |
Volume Absorbed per Pkg. | 3 gal. |
Description
Battery Acid Wipes, Product Type Neutralizing Wipes, Neutralizes Chemical Type Battery Acid, Product Form Wipes, Neutralizing Capacity 3 gal, Size 30 Wipes, Container Type Canister, Sheet Count 30, Sheet Size 8 in x 7 in, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60286 (60286)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- ACID EATER Acid Neutralizer, 5 gal., Liquid (1002-002)
- ACID EATER Acid Eater Battery Acid Spill Kit, 2 Gallon Volume Absorbed per Kit, Granular Form (1006-001)
- ACID EATER Acid Neutralizer, 5 gal., Granular (1001-004)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- Acid Eater Chemical Neutralizers