Shop All Turning Inserts
Achteck
WNMG 433-KC4 AC100K Turning Insert Application Range K10-K20
Mfr # 38346
Zoro # G311258968
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC100K
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K20
- Feed Rate (f) f 0.004 - 0.016 in
Product Information
- Brand Achteck
- MFR # 38346
- Zoro # G311258968
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC100K |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K20 |
Feed Rate (f) | f 0.004 - 0.016 in |
Grade Comparson | GC3205 GC3210 KCK05 KCK05B TK0501 TK1001 TK1000 WKK10S WAK10 IC5005 IC9007 MC5005 UC5105 T505 T5105 AC405K AC410K |
Axial Penetration (ap) | 0.03 - 0.1 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Description
Vc 310-1310 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC3205 GC3210 KCK05 KCK05B TK0501 TK1001 TK1000 WKK10S WAK10 IC5005 IC9007 MC5005 UC5105 T505 T5105 AC405K AC410K Chipbreaker Comparison Rough RP NMA MR7 NMA RK5 RK7 NMA NMA KT RT NMA GH RK-NMA CH-NMA GZ ZS GC KH PH NMA GR VR VK NMA DR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F4---21)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48908)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- Achteck Turning Inserts