Shop All Turning Inserts
Achteck
WNMG 432-KC4 ACK15A Application Range K10-K30
Mfr # 848
Zoro # G211258891
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACK15A
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K30
- Cutting Speed (Vc) 310 - 1310 SFM
Product Information
- Brand Achteck
- MFR # 848
- Zoro # G211258891
- Country of Origin China
- Category Turning Inserts
Details
Grade | ACK15A |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K30 |
Cutting Speed (Vc) | 310 - 1310 SFM |
Feed Rate (f) | f 0.01 - 0.028 in |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Axial Penetration (ap) | 0.06 - 0.2 in |
Description
Vc 310-1310 SFM ap 0.06-0.2 in f 0.01-0.028 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison KR, UN, GR, ZS, GC, GX, MR7, GZ, KT, CH, RK7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 22X Builders Transit Level, Range 200 Ft (40-6910)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- WERA Ratchet Pad Set, PK2 (05003697001)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- Achteck Turning Inserts