Shop All Indexable Drill Inserts
Achteck
WCMT 030208E-DU AP351U Application Range P30-P45
Mfr # 5508
Zoro # G711258988
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Coating PVD Coated Insert
- Application P30 - P45
- Insert Material Carbide
- Axial Penetration (ap) 0.08 - 0.3 in
Product Information
- Brand Achteck
- MFR # 5508
- Zoro # G711258988
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Coating | PVD Coated Insert |
Application | P30 - P45 |
Insert Material | Carbide |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M30-M45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO Combination Wrench Full Polish Cougar Pr (E914)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- TUNGALOY Tf Flo-Lock Insert FLT-3R C25, PK10 (2407248)
- KYOCERA Drilling Insert, Irregular, ZCMT 06T204 PR1225 Grade PVD Carbide (ZCMT06T204PR1225)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- HHIP Harlingen MT5 Precision High Speed CNC A-Type Live Center (9741-3235)
- LINK Ua6-1/4 English Screw 82D HSS Countersink (65-L2-290)
- Achteck Indexable Tools