Shop All Turning Inserts
Achteck
VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15
Mfr # 3511
Zoro # G111258946
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Application P5 - P15
- Coating CVD Coated Insert
- Axial Penetration (ap) 0.03 - 0.1 in
Product Information
- Brand Achteck
- MFR # 3511
- Zoro # G111258946
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Application | P5 - P15 |
Coating | CVD Coated Insert |
Axial Penetration (ap) | 0.03 - 0.1 in |
Feed Rate (f) | f 0.004 - 0.016 in |
Cutting Speed (Vc) | 230 - 1500 SFM |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Medium MN CT M3 NM4 MP5 M3P TF PP MT MC MP MGP MA MP MV MH TM ZM AM NM GU UX UG UP GS PS PG PT GT VM LP MP PM DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- VICTORINOX SWISS ARMY Swiss Army Knife, Wood, 6-Tool (1.3601.63-X2)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK CNMG 433-PC4 AC150P Turning Insert Application Range P5-P15 (1942)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- Achteck Turning Inserts