Shop All Turning Inserts
Achteck
DNMG 442-PB3 AC150P Turning Insert Application Range P5-P15
Mfr # 6090
Zoro # G711258940
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Application P5 - P15
- Coating CVD Coated Insert
- Grade Comparson GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G
Product Information
- Brand Achteck
- MFR # 6090
- Zoro # G711258940
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Application | P5 - P15 |
Coating | CVD Coated Insert |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Axial Penetration (ap) | 0.03 - 0.1 in |
Cutting Speed (Vc) | 230 - 1500 SFM |
Feed Rate (f) | f 0.004 - 0.016 in |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish FN MF5 NS6 NF MLP C SA SH TSF LU SX NSE CQ XQ HQ VC HC NM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- HAKKO/CHP Flush Cut, 10Awg, Macro Cutter (TRR-58-G)
- GOLDBLATT Drywall Sander, 9 In. (G25638)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- DORIAN Diamond Turning Insert, Diamond, 3/8 in, CCMT, 80 Degrees, 1/64 in (CCMT-32.51-MEM-DMC30UT)
- Achteck Indexable Tools