Shop All Turning Inserts
Achteck
DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15
Mfr # 5486
Zoro # G911258832
product price: $10.25
/ea
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P5 - P15
- Feed Rate (f) f 0.004 - 0.016 in
Product Information
- Brand Achteck
- MFR # 5486
- Zoro # G911258832
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P5 - P15 |
Feed Rate (f) | f 0.004 - 0.016 in |
Axial Penetration (ap) | 0.03 - 0.1 in |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Cutting Speed (Vc) | 230 - 1500 SFM |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish FN MF5 NS6 NF MLP C SA SH TSF LU SX NSE CQ XQ HQ VC HC NM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18 -5'4-1/2)
- EGA MASTER SCREWDRIVER TAMPER TORX TT-40 NON SPARKING Cu-Be (35710)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK CNMG 433-PC4 AC150P Turning Insert Application Range P5-P15 (1942)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- Achteck Turning Inserts