Shop All Turning Inserts
Achteck
CNMG 543-PD5 AC150P Turning Insert Application Range P5-P15
Mfr # 3258
Zoro # G711258896
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P5 - P15
- Grade Comparson GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G
Product Information
- Brand Achteck
- MFR # 3258
- Zoro # G711258896
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P5 - P15 |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Cutting Speed (Vc) | 230 - 1500 SFM |
Axial Penetration (ap) | 0.03 - 0.1 in |
Feed Rate (f) | f 0.004 - 0.016 in |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Rough RN RP RW M5 M6 MR7 NM6 NM9 RP5 RP7 NR R3P RT RGP RP GH TH MU MX PH HR GR DR ER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- STEELMAN 3-3/4" 8-Point Locknut Socket, 3/4" Drive (60284-25)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NR4 WSM30)
- Achteck Turning Inserts