Shop All Turning Inserts
Achteck
CNMG 431-PB1 AC250P Application Range P20-P35
Mfr # 3167
Zoro # G511258874
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P35
- Cutting Speed (Vc) 180 - 1250 SFM
Product Information
- Brand Achteck
- MFR # 3167
- Zoro # G511258874
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P35 |
Cutting Speed (Vc) | 180 - 1250 SFM |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.005 - 0.014 in |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.005-0.014 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison QF, NF, LF, FN, FF2, MF2 FL, LP, FA, FG, NF4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- MARTIN SPROCKET & GEAR Set, Punch, Taper, Lineup, 7Pc, Bag, LP7K (LP7K)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- KYOCERA Turning Insert, Diamond, CCMT 32505 KPD010 Grade PCD (CCMT32505KPD010)
- Achteck Indexable Tools