Shop All Turning Inserts
Achteck
CCMT 432-KC2 AC250P Application Range P20-P39
Mfr # 2241
Zoro # G811258925
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P39
- Coating CVD Coated Insert
- Feed Rate (f) f 0.008 - 0.017 in
Product Information
- Brand Achteck
- MFR # 2241
- Zoro # G811258925
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P39 |
Coating | CVD Coated Insert |
Feed Rate (f) | f 0.008 - 0.017 in |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Cutting Speed (Vc) | 310 - 1310 SFM |
Axial Penetration (ap) | 0.02 - 0.14 in |
Description
Vc 310-1310 SFM ap 0.02-0.14 in f 0.008-0.017 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison PR, 52, MF, C25, MV, MT, F2, MU, PM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- CRAFTSMAN 3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12053LZ)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578008)
- DRILL AMERICA 13/32in-32 UNS HSS Plug Tap and 3/8in HSS Drill Bit Kit (POUFS13/32-32)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK CNMG 433-PC4 AC150P Turning Insert Application Range P5-P15 (1942)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- Achteck Turning Inserts