Shop All Milling Inserts
Achteck
APMT 1135PDER AP351UN Milling Insert Application Range P15-P35
Mfr # 4767
Zoro # G311188210
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U(N)
- Insert Material Carbide
- Coating PVD Coated Insert
- Application P15 - P35
- Feed Rate (f) fz 0.003 - 0.01 in
Product Information
- Brand Achteck
- MFR # 4767
- Zoro # G311188210
- Country of Origin China
- Category Milling Inserts
Details
Grade | AP351U(N) |
Insert Material | Carbide |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Feed Rate (f) | fz 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- J.W. WINCO DIN319-KU-20-M5-E-MS Ball Knob Duroplast Plastic (5NB36/EMS)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- TUNGALOY Milling Insert, TOMT060308PDER-MJ A, PK10 (6999333)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- TUNGALOY Milling Insert, PVD Coating, 0.250in.Thick (6821768)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- Achteck Milling Inserts