Achla Designs

Achla VBF-01 Pineapple Bird Feeder - Black Powdercoat


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Create a hospitable feeding station for your favorite birds with the Achla Pineapple Bird Feeder. This unique feeder mimics the shape of a pineapple, complete with leaves at the top and base. The metal mesh construction enables clinging birds to obtain seeds. Gently pull the base leaves out slightly to create perching for other songbirds. The reservoir holds 0.85 quarts of seed, perfect for a beginning birder. A metal rod threads through the feeder for support, and the included hanging ring allows the item to be hung from a hook. Lift off the crown of leaves at the top of the unit for easy cleaning and refilling. The black powder coated finish creates a weather resistant seal, for years of use. Welcome birds to your garden with this Pineapple Bird Feeder.
Suitable for sunflower seeds.

  • Collection: Bird Feeders.
  • Finish: Black.
  • Dimension: 18"L x 8"W.
  • Materials: Metal.
  • Birds that use this feeder: chickadees, finches, flickers, goldfinches, nuthatches, sparrows, titmice, and woodpeckers.
  • Seed or Feed Options: peanut chunks and sunflower seed.
  • Capacity: 0.85 qts., 1.275 lbs.
  • Mounting: May be hung.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.