Shop All Planters & Window Boxes
Achla Designs
Achla SFB-01C 6 in. Clamp-On Flower Box Bracket
Mfr # SFB-01C
Zoro # G103720925
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # SFB-01C
- Zoro # G103720925
- UPC # 719908344535
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Designed to hold flowerboxes securely to a deck rail, the 6-inch Clamp-On Flower Box Brackets can be placed on the railing according to your spacing preferences. No additional tools or hardware are required, with no permanent damage to the railing. Brackets and boxes can easily be removed for end-of-season storage or repositioning. This smallest bracket fits our Achla Designs Small Galvanized Flower Boxes, colors are Green, White, Blue patina or Copper plating.
Features- Pair of brackets, 6-in D at base
- Made of wrought iron with Black powder-coated finish, stainless steel pin
- Size: 6 in.
- Country of Origin: India
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 10 ft Tarp, Brown, Polyethylene (BRT-1010-X)
- JACKS IMPORTS Fleece Bareback Pad NAVY (3443-NV)
- MTD Cutting Head Asm. (841-012507S)
- PARAMOUNT POOL & SPA Canister Fine Mesh Bag (004-152-4517-00)
- ACHLA DESIGNS Achla C-21W Cape Cod Flower Box; Large (C-21W)
- ACHLA DESIGNS Achla SFB-01 6 in. Flowerbox Brackets (SFB-01)
- ACHLA DESIGNS ACHLA Designs C-62FB 7.25 in. French Blue Pot (C-62FB)
- ACHLA DESIGNS Achla C-90 Small Steel Galvanized Antiqued Tray (C-90)
- ACHLA DESIGNS Achla FB-30 8"H Wrought Iron Argyle Plant Stand I (FB-30)
- ACHLA DESIGNS Achla C-50 Galvanized Steel Tub Round Outdoor Cooler (C-50)
- GARDENERS BLUE RIBBON Plant Saucer, 8" (VS8VUS)
- Achla Designs Planters & Window Boxes