Achla Designs

Achla PC-01 Preening Crane Pair Statue - Antique Verdi


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Add a stylish garden ornament to your yard with the Achla Aluminum Crane Statuary Pair. Two cranes make up this extraordinary display of metal crafting decoration. One stands tall and regal, wings slightly spread in anticipation. The other crane leans backward, preening its feathers with its beak. Both of these stylized sculptures are hand cast from aluminum with a realistic verdigris finish. Place these birds together for a communal effect on your yard, or separate them to add accent to different areas of interest. The 6"Diameter bases feature a convenient hole to allow mounting with the included lawn spikes. Add the illusion of life to your garden with the Aluminum Crane Statuary Pair.

  • Includes two handpainted, cast aluminum birds with anchoring pins.
  • The taller one is 23" in height and the other is 20"
  • Collection: Waders.
  • Materials: Aluminum.
  • Preening Crane Dimensions: 10"L x 9"W x 22"H.
  • Standing Crane Dimensions: 13"L x 8.5"W x 22.5"H.
  • Mounting: Place on flat surface.
  • Finish: Antique Verdi.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.