Shop All Anti-Fatigue Mats
Achla Designs
Achla K-413 Cinquefoil 2 x 8 Floor Mat Navy
Mfr # K-413
Zoro # G403891394
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # K-413
- Zoro # G403891394
- UPC # 719908329952
- Country of Origin India
- Category Anti-Fatigue Mats
Description
Color the ground you walk or sit on with these polyurethane woven floor mats! Spread them out at the beach, on the porch, floors in the kitchen and childrens rooms or hang them on the wall. Available in so many patterns, shapes and colors, you can create great accents anywhere! They are soft on the feet and easy to wipe clean. We recommended using carpet tape to hold them in place indoors.
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.Measures 2' x 8' Polyurethane, woven floor mats Navy Used both Indoor and Outdoor Material: Plastic Warranty: 90 days
Width: 24 Depth: 96
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- BRADY Brady Wall Switch Lockouts, Red, Each (65392)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- ACHLA DESIGNS Achla K-131 Dots 4 x 6 Floor Mat Berry (K-131)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- Achla Designs Anti-Fatigue Mats